GE LIGHTING 72 to 73 Watts, 3 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G1804521| Mfr #: GE332-MAX-L/ULTRA

$15.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-5/16"Power Factor: Greater than 0.98Number of F32T8(26W) Lamps: 2 or 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1804521 Mfr #: GE332-MAX-L/ULTRA
Width: 1-5/16"Power Factor: Greater than 0.98
Number of F32T8(26W) Lamps: 2 or 3Ballast Dimming: No
Number of F17T8 Lamps: 2 or 3Number of F32T8(28W) Lamps: 2 or 3
Ballast Item: Electronic BallastBallast Max. Lamp Watts: 32
Item: Electronic BallastGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Ballast Lamp Type: T8Number of F48T8 Lamps: 2 or 3
Number of F32T8(30W) Lamps: 2 or 3Ballast Start Type: Instant
Ballast Family: UltraMax P SeriesNumber of F32T8 Lamps: 2 or 3
Ballast Type: ElectronicTotal Harmonic Distortion: Less than 10%
Amps AC: 0.66 to 0.28Number of F25T12 Lamps: 2 or 3
Wiring Type: ParallelInput Watts: 72 to 73
Length: 9-1/2"Ballast Voltage: 120/277
Number of F40T8 Lamps: 2 or 3Min. Starting Temp.: -22 Degrees F
Light Output: LowNumber of F25T8 Lamps: 2 or 3
Ballast Max. Number of Lamps: 3Green Certification or Other Recognition: NEMA Premium Rated
Number of F28T8 Lamps: 2 or 3Height: 1-3/16"
Ballast Factor: 0.77Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax P Series, Ballast Max. Number of Lamps 3, Ballast Voltage 120/277, Light Output Low, Min. Starting Temp. -22 Degrees F, Amps AC 0.66 to 0.28, Input Watts 72 to 73, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 0.77, Power Factor Greater Than 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In., Height 1-3/16 In.

Reviews