BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 108 to 110 Watts, 3 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G1351463| Mfr #: GE332-MV-PS-H

$24.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps AC: 0.95 to 0.41Number of F17T8 Lamps: 2 or 3Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1351463 Mfr #: GE332-MV-PS-H
Amps AC: 0.95 to 0.41Number of F17T8 Lamps: 2 or 3
Ballast Type: ElectronicBallast Lamp Type: T8
Number of F32T8U Lamps: 2 or 3Ballast Start Type: Programmed
Ballast Dimming: NoGreen Certification or Other Recognition: NEMA Premium Rated
Number of F25T8 Lamps: 2 or 3Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Length: 9-1/2"Wiring Type: Parallel
Ballast Factor: 1.15Number of F28T8 Lamps: 2 or 3
Number of F32T8 Lamps: 2 or 3Light Output: High
Power Factor: 0.98Min. Starting Temp.: 0 Degrees F
Ballast Family: UltraStart(R)Total Harmonic Distortion: Less than 10%
Ballast Max. Number of Lamps: 3Height: 1-3/16"
Ballast Max. Lamp Watts: 32Item: Electronic Ballast
Ballast Voltage: 120/277Width: 1-5/8"
Input Watts: 108 to 110Ballast Item: Electronic Ballast
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T8, Ballast Family UltraStart(R), Ballast Max. Number of Lamps 3, Ballast Voltage 120/277, Light Output High, Min. Starting Temp. 0 Degrees F, Amps AC 0.95 to 0.41, Input Watts 108 to 110, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 1.15, Power Factor 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/8 In., Height 1-3/16 In., Wiring Type Parallel

Reviews