GE LIGHTING 67 to 66 Watts, 3 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G0872356| Mfr #: GE332-MV-PS-XL

$29.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0872356 Mfr #: GE332-MV-PS-XL
Ballast Lamp Type: T8Ballast Item: Electronic Ballast
Item: Electronic BallastGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Input Watts: 67 to 66Ballast Voltage: 120/277
Number of F28T8 Lamps: 2 or 3Width: 1-5/8"
Ballast Start Type: ProgrammedBallast Family: UltraStart(R)
Length: 9-1/2"Ballast Max. Number of Lamps: 3
Height: 1-3/16"Ballast Max. Lamp Watts: 32
Amps AC: 0.58 to 0.26Number of F32T8U Lamps: 2 or 3
Total Harmonic Distortion: Less Than 10%Light Output: Very Low
Ballast Type: ElectronicMin. Starting Temp.: 0 Degrees F
Number of F17T8 Lamps: 2 or 3Green Certification or Other Recognition: NEMA Premium Rated
Number of F32T8 Lamps: 2 or 3Number of F25T8 Lamps: 2 or 3
Ballast Factor: 0.6Number of F40T8 Lamps: 2 or 3
Power Factor: 0.98Ballast Dimming: No
Country of Origin (subject to change): China

Product Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T8, Ballast Family UltraStart(R), Ballast Max. Number of Lamps 3, Ballast Voltage 120/277, Light Output Very Low, Min. Starting Temp. 0 Degrees F, Amps AC 0.58 to 0.26, Input Watts 67 to 66, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 0.6, Power Factor 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/8 In., Height 1-3/16 In., Wiring Type Parallel

Product Reviews

Save 15%. Sign up for Z-mail.