GE LIGHTING 80 to 81 Watts, 3 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G0373615| Mfr #: GE332MAX-G-N

$15.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps AC: 0.73 to 0.32Number of F17T8 Lamps: 2 or 3Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373615 Mfr #: GE332MAX-G-N
Amps AC: 0.73 to 0.32Number of F17T8 Lamps: 2 or 3
Ballast Type: ElectronicBallast Lamp Type: T8
Ballast Start Type: InstantBallast Dimming: No
Green Certification or Other Recognition: NEMA Premium RatedNumber of F25T8 Lamps: 2 or 3
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLength: 9-1/2"
Wiring Type: ParallelBallast Factor: 0.87
Number of F40T8 Lamps: 2Number of F28T8 Lamps: 2 or 3
Number of F32T8 Lamps: 2 or 3Light Output: Normal
Number of F32T8(26W) Lamps: 2 or 3Power Factor: Greater than 0.98
Number of F18/19T8 Lamps: 2 or 3Min. Starting Temp.: 0 Degrees F
Ballast Family: UltraMax G SeriesTotal Harmonic Distortion: Less than 10%
Ballast Max. Number of Lamps: 3Height: 1-5/16"
Item: Electronic BallastBallast Max. Lamp Watts: 32
Number of F32T8(30W) Lamps: 2 or 3Number of F48T8 Lamps: 2 or 3
Number of F30T8 Lamps: 2 or 3Ballast Voltage: 120/277
Width: 1-3/16"Number of F32T8(28W) Lamps: 2 or 3
Input Watts: 80 to 81Ballast Item: Electronic Ballast
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax G Series, Ballast Max. Number of Lamps 3, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.73 to 0.32, Input Watts 80 to 81, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 0.87, Power Factor Greater Than 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-3/16 In., Height 1-5/16 In.

Reviews