GE LIGHTING 98 to 100 Watts, 4 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G0381227| Mfr #: GE432MAX-G-L

$27.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps AC: 0.95 to 0.41Number of F17T8 Lamps: 3 or 4Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0381227 Mfr #: GE432MAX-G-L
Amps AC: 0.95 to 0.41Number of F17T8 Lamps: 3 or 4
Ballast Type: ElectronicBallast Lamp Type: T8
Ballast Start Type: InstantBallast Dimming: No
Green Certification or Other Recognition: NEMA Premium RatedNumber of F25T8 Lamps: 3 or 4
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLength: 9-1/2"
Wiring Type: ParallelBallast Factor: 0.77
Number of F28T8 Lamps: 3 or 4Number of F32T8 Lamps: 3 or 4
Light Output: LowNumber of F32T8(26W) Lamps: 3 or 4t
Power Factor: Greater than 0.98Number of F18/19T8 Lamps: 3 or 4
Min. Starting Temp.: 0 Degrees FBallast Family: UltraMax G Series
Total Harmonic Distortion: Less than 10%Ballast Max. Number of Lamps: 4
Height: 1-5/16"Item: Electronic Ballast
Ballast Max. Lamp Watts: 32Number of F32T8(30W) Lamps: 3 or 4
Number of F48T8 Lamps: 3 or 4Number of F30T8 Lamps: 3 or 4
Ballast Voltage: 120/277Width: 1-3/16"
Number of F32T8(28W) Lamps: 3 or 4Input Watts: 98 to 100
Ballast Item: Electronic BallastCountry of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax G Series, Ballast Max. Number of Lamps 4, Ballast Voltage 120/277, Light Output Low, Min. Starting Temp. 0 Degrees F, Amps AC 0.95 to 0.41, Input Watts 98 to 100, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 0.77, Power Factor Greater Than 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-3/16 In., Height 1-5/16 In.

Reviews