GE LIGHTING 145 to 148 Watts, 4 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G1133483| Mfr #: GE432MAXP-H-ULTRA

$35.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps AC: 1.30 to 0.55Number of F17T8 Lamps: 3 or 4Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133483 Mfr #: GE432MAXP-H-ULTRA
Amps AC: 1.30 to 0.55Number of F17T8 Lamps: 3 or 4
Ballast Type: ElectronicBallast Lamp Type: T8
Number of F32T8U Lamps: 4Number of F25T12 Lamps: 4
Ballast Dimming: NoGreen Certification or Other Recognition: NEMA Premium Rated
Number of F25T8 Lamps: 3 or 4Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Length: 9-1/2"Ballast Start Type: Instant
Wiring Type: ParallelBallast Factor: 1.18
Number of F40T8 Lamps: 3Number of F28T8 Lamps: 3 or 4
Number of F32T8 Lamps: 4Light Output: High
Power Factor: 0.98Min. Starting Temp.: -22 Degrees F
Ballast Family: UltraMax P SeriesTotal Harmonic Distortion: Less than 10%
Ballast Max. Number of Lamps: 4Height: 1-3/16"
Ballast Max. Lamp Watts: 32Item: Electronic Ballast
Ballast Voltage: 120/277Width: 1-5/8"
Input Watts: 145 to 148Ballast Item: Electronic Ballast
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax P Series, Ballast Max. Number of Lamps 4, Ballast Voltage 120/277, Light Output High, Min. Starting Temp. -22 Degrees F, Amps AC 1.30 to 0.55, Input Watts 145 to 148, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 1.18, Power Factor 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/8 In., Height 1-3/16 In., Wiring Type Parallel

Reviews