KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 107 to 109 Watts, 4 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G1737066| Mfr #: GE432MAXP-N-ULTRA

$30.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-5/16"
Power Factor: Greater than 0.98
Number of F32T8(26W) Lamps: 3 or 4t
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737066 Mfr #: GE432MAXP-N-ULTRA
Width: 1-5/16"Power Factor: Greater than 0.98
Number of F32T8(26W) Lamps: 3 or 4tBallast Dimming: No
Number of F17T8 Lamps: 3 or 4Number of F32T8(28W) Lamps: 3 or 4
Ballast Item: Electronic BallastBallast Max. Lamp Watts: 32
Item: Electronic BallastGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Ballast Lamp Type: T8Number of F48T8 Lamps: 3 or 4
Number of F32T8(30W) Lamps: 3 or 4Ballast Start Type: Instant
Ballast Family: UltraMax P SeriesNumber of F32T8 Lamps: 3 or 4
Ballast Type: ElectronicTotal Harmonic Distortion: Less than 10%
Amps AC: 0.99 to 0.41Number of F25T12 Lamps: 3 or 4
Wiring Type: ParallelInput Watts: 107 to 109
Length: 9-1/2"Ballast Voltage: 120/277
Min. Starting Temp.: -20 Degrees FLight Output: Normal
Number of F25T8 Lamps: 3 or 4Ballast Max. Number of Lamps: 4
Green Certification or Other Recognition: NEMA Premium RatedNumber of F28T8 Lamps: 3 or 4
Height: 1-3/16"Ballast Factor: 0.88
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax P Series, Ballast Max. Number of Lamps 4, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. -20 Degrees F, Amps AC 0.99 to 0.41, Input Watts 107 to 109, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 0.88, Power Factor Greater Than 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In., Height 1-3/16 In.

Reviews