BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 215 Watts, 6 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G1263446| Mfr #: GE632-MAX-H90-V60

$65.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ballast Dimming Type: 0-10V DimmingAmps AC: 1.94 to 0.82Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263446 Mfr #: GE632-MAX-H90-V60
Ballast Dimming Type: 0-10V DimmingAmps AC: 1.94 to 0.82
Ballast Type: ElectronicBallast Lamp Type: T8
Number of F32T8U Lamps: 5 or 6Ballast Start Type: Instant
Ballast Dimming: YesGreen Certification or Other Recognition: NEMA Premium Rated
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLength: 11-7/8"
Wiring Type: ParallelBallast Factor: 1.18
Number of F40T8 Lamps: 5Number of F28T8 Lamps: 5 or 6
Number of F32T8 Lamps: 5 or 6Light Output: High
Power Factor: 0.98Min. Starting Temp.: -20 Degrees F
Ballast Family: UltraMax P SeriesTotal Harmonic Distortion: Less than 10%
Ballast Max. Number of Lamps: 6Height: 1-3/16"
Ballast Max. Lamp Watts: 32Item: Electronic Ballast
Ballast Voltage: 120/277Width: 1-5/8"
Input Watts: 215Ballast Item: Electronic Ballast
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax P Series, Ballast Max. Number of Lamps 6, Ballast Voltage 120/277, Light Output High, Min. Starting Temp. -20 Degrees F, Amps AC 1.94 to 0.82, Input Watts 215, Ballast Max. Lamp Watts 32, Ballast Dimming Yes, Ballast Dimming Type 0-10V Dimming, Ballast Factor 1.18, Power Factor 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 11-7/8 In., Width 1-5/8 In.

Reviews