SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 182 to 205 Watts, 6 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G1348602| Mfr #: GE632-MAX-H90

$43.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps AC: 0.76 to 1.80Number of F17T8 Lamps: 5 or 6Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348602 Mfr #: GE632-MAX-H90
Amps AC: 0.76 to 1.80Number of F17T8 Lamps: 5 or 6
Ballast Type: ElectronicBallast Lamp Type: T8
Number of F15T8 Lamps: 5 or 6Ballast Dimming: No
Green Certification or Other Recognition: NEMA Premium RatedNumber of F25T8 Lamps: 5 or 6
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLength: 11-7/8"
Number of F13T8 Lamps: 5 or 6Ballast Start Type: Instant
Wiring Type: ParallelBallast Factor: 1.18
Number of F40T8 Lamps: 5Number of F28T8 Lamps: 5 or 6
Number of F32T8 Lamps: 5 or 6Light Output: High
Number of F32T8(26W) Lamps: 6Power Factor: 0.98
Number of F18/19T8 Lamps: 5 or 6Min. Starting Temp.: 0 Degrees F
Ballast Family: UltraMax P SeriesTotal Harmonic Distortion: Less than 10%
Ballast Max. Number of Lamps: 6Height: 1-3/16"
Item: Electronic BallastBallast Max. Lamp Watts: 32
Number of F32T8(30W) Lamps: 5 or 6Number of F48T8 Lamps: 5
Number of F30T8 Lamps: 5 or 6Ballast Voltage: 120/277
Width: 1-5/8"Number of F32T8(28W) Lamps: 6
Input Watts: 182 to 205Ballast Item: Electronic Ballast
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax P Series, Ballast Max. Number of Lamps 6, Ballast Voltage 120/277, Light Output High, Min. Starting Temp. 0 Degrees F, Amps AC 0.76 to 1.80, Input Watts 182 to 205, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 1.18, Power Factor 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 11-7/8 In., Width 1-5/8 In., Height 1-3/16 In., Wiring Type Parallel

Reviews