KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 53 Watts, 2 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G0636632| Mfr #: GE232-120-RES

$13.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Item: Electronic Ballast
Number of F32T8(28W) Lamps: 1 or 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636632 Mfr #: GE232-120-RES
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionItem: Electronic Ballast
Number of F32T8(28W) Lamps: 1 or 2Ballast Max. Number of Lamps: 2
Width: 1-5/8"Min. Starting Temp.: 0 Degrees F
Number of F25T8 Lamps: 1 or 2Number of F28T8 Lamps: 1 or 2
Amps AC: 0.81Ballast Dimming: No
Ballast Start Type: InstantNumber of F32T8(30W) Lamps: 1 or 2
Number of F32T8 Lamps: 1 or 2Length: 9-1/2"
Height: 1-3/16"Ballast Family: UltraMax G Series
Wiring Type: ParallelInput Watts: 53
Number of F17T8 Lamps: 1 or 2Ballast Item: Electronic Ballast
Power Factor: Greater Than 5%Ballast Max. Lamp Watts: 32
Ballast Factor: 0.83Ballast Lamp Type: T8
Ballast Type: ElectronicBallast Voltage: 120
Light Output: NormalTotal Harmonic Distortion: Less Than 145%
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax G Series, Ballast Max. Number of Lamps 2, Ballast Voltage 120, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.81, Input Watts 53, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 0.83, Power Factor Greater Than 5 Percent, Total Harmonic Distortion Less Than 145 Percent, Length 9-1/2 In., Width 1-5/8 In., Height 1-3/16 In., Wiring Type Parallel

Reviews