GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G2353644| Mfr #: GE-232-MAX347-L

$18.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ballast Factor: 0.77
Number of F17T8 Lamps: 1 or 2
Length: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2353644 Mfr #: GE-232-MAX347-L
Ballast Factor: 0.77Number of F17T8 Lamps: 1 or 2
Length: 9-1/2"Ballast Voltage: 347
Number of F25T8 Lamps: 1 or 2Ballast Family: UltraMax P Series
Number of F25T12 Lamps: 1 or 2Input Watts: 48
Power Factor: Greater Than 0.99Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Ballast Start Type: InstantBallast Dimming: No
Number of F15T8 Lamps: 1 or 2Wiring Type: Parallel
Total Harmonic Distortion: Less than 10%Number of F32T8 Lamps: 1 or 2
Ballast Item: Electronic BallastItem: Electronic Ballast
Min. Starting Temp.: -22 Degrees FBallast Max. Lamp Watts: 32
Number of F28T8 Lamps: 1 or 2Height: 1-5/16"
Light Output: LowBallast Max. Number of Lamps: 2
Number of F32T8(26W) Lamps: 1 or 2Ballast Type: Electronic
Width: 1-3/16"Ballast Lamp Type: T8
Number of F32T8(30W) Lamps: 1 or 2Number of F32T8(28W) Lamps: 1 or 2
Green Certification or Other Recognition: NEMA Premium RatedAmps AC: 0.14
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax P Series, Ballast Max. Number of Lamps 2, Ballast Voltage 347, Light Output Low, Min. Starting Temp. -22 Degrees F, Amps AC 0.14, Input Watts 48, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 0.77, Power Factor Greater Than 0.99, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-3/16 In., Height 1-5/16 In., Wiring Type Parallel

Reviews