Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

GE LIGHTING 79 Watts, 3 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G0384632| Mfr #: GE-332-MAX347-N

$21.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Electronic Ballast
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Number of F17T8 Lamps: 2 or 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384632 Mfr #: GE-332-MAX347-N
Item: Electronic BallastGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Number of F17T8 Lamps: 2 or 3Number of F32T8(30W) Lamps: 2 or 3
Ballast Type: ElectronicHeight: 1-5/16"
Number of F32T8(28W) Lamps: 2 or 3Number of F32T8(26W) Lamps: 2 or 3
Ballast Voltage: 347Amps AC: 0.14
Ballast Max. Number of Lamps: 3Width: 1-3/16"
Wiring Type: ParallelBallast Family: UltraMax P Series
Number of F25T12 Lamps: 2 or 3Total Harmonic Distortion: Less than 10%
Ballast Item: Electronic BallastNumber of F15T8 Lamps: 2 or 3
Green Certification or Other Recognition: NEMA Premium RatedNumber of F28T8 Lamps: 2 or 3
Light Output: NormalBallast Max. Lamp Watts: 32
Number of F32T8 Lamps: 2 or 3Min. Starting Temp.: -22 Degrees F
Number of F25T8 Lamps: 2 or 3Length: 9-1/2"
Power Factor: Greater Than 0.99Ballast Start Type: Instant
Ballast Dimming: NoBallast Factor: 0.87
Ballast Lamp Type: T8Input Watts: 79
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax P Series, Ballast Max. Number of Lamps 3, Ballast Voltage 347, Light Output Normal, Min. Starting Temp. -22 Degrees F, Amps AC 0.14, Input Watts 79, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 0.87, Power Factor Greater Than 0.99, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-3/16 In., Height 1-5/16 In., Wiring Type Parallel

Reviews