GE LIGHTING 137 Watts, 4 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G2140056| Mfr #: GE-432-MAX347-H

$49.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Item: Electronic Ballast
Number of F32T8(26W) Lamps: 3 or 4t
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140056 Mfr #: GE-432-MAX347-H
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionItem: Electronic Ballast
Number of F32T8(26W) Lamps: 3 or 4tNumber of F32T8(28W) Lamps: 3 or 4
Ballast Max. Number of Lamps: 4Width: 1-3/16"
Min. Starting Temp.: -22 Degrees FNumber of F25T8 Lamps: 3 or 4
Number of F28T8 Lamps: 3 or 4Number of F15T8 Lamps: 3 or 4
Ballast Dimming: NoBallast Start Type: Instant
Number of F32T8(30W) Lamps: 3 or 4Number of F32T8 Lamps: 3 or 4
Length: 9-1/2"Height: 1-5/16"
Wiring Type: ParallelNumber of F25T12 Lamps: 3 or 4
Input Watts: 137Green Certification or Other Recognition: NEMA Premium Rated
Amps AC: 0.39Number of F17T8 Lamps: 3 or 4
Ballast Item: Electronic BallastPower Factor: Greater Than0.99
Ballast Max. Lamp Watts: 32Ballast Factor: 1.18
Ballast Lamp Type: T8Ballast Type: Electronic
Ballast Voltage: 347Ballast Family: UltraMax P Series
Light Output: HighTotal Harmonic Distortion: Less than 10%
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax P Series, Ballast Max. Number of Lamps 4, Ballast Voltage 347, Light Output High, Min. Starting Temp. -22 Degrees F, Amps AC 0.39, Input Watts 137, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 1.18, Power Factor greater than 0.99, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-3/16 In., Height 1-5/16 In., Wiring Type Parallel

Reviews