SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 26 Watts, 1 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G1512777| Mfr #: GE132MAX-G-N-347

$18.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of F25T12 Lamps: 1Width: 1-5/16"Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1512777 Mfr #: GE132MAX-G-N-347
Number of F25T12 Lamps: 1Width: 1-5/16"
Ballast Type: ElectronicNumber of F32T8(28W) Lamps: 1
Number of F17T8 Lamps: 1Number of F32T8(30W) Lamps: 1
Ballast Item: Electronic BallastItem: Electronic Ballast
Length: 9-1/2"Number of F25T8 Lamps: 1
Number of F15T8 Lamps: 1Ballast Family: UltraMax G Series
Height: 1-3/16"Ballast Voltage: 347
Ballast Lamp Type: T8Total Harmonic Distortion: Less than 10%
Min. Starting Temp.: 0 Degrees FBallast Start Type: Instant
Number of F30T8 Lamps: 1Number of F32T8(26W) Lamps: 1
Ballast Dimming: NoWiring Type: Parallel
Ballast Factor: 0.87Light Output: Normal
Number of F28T8 Lamps: 1Power Factor: Greater Than 0.99
Amps AC: 0.09Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Ballast Max. Number of Lamps: 1Input Watts: 26
Ballast Max. Lamp Watts: 32Number of F32T8 Lamps: 1
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax G Series, Ballast Max. Number of Lamps 1, Ballast Voltage 347, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.09, Input Watts 26, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 0.87, Power Factor Greater Than 0.99, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In., Height 1-3/16 In., Wiring Type Parallel

Reviews