Fixture, High Bay, 1000w

GE LIGHTING| Zoro #: G2045452| Mfr #: UG6G01M0E

$509.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045452 Mfr #: UG6G01M0E
Fixture Socket Type: MogulMetal Halide Start Type: Probe Start
Standards: UL Listed 1598 Damp LocationsReflector Type: Enclosed
UL Listing: UL 1598Light Distribution: Adjustable With Multi-Position Legs
Fixture Mounting Location: CeilingFixture Length: 11-11/16"
Ballast Type: AutoregRequired Bulb Type: 1000W MH
Fixture Width: 23-11/16"Fixture Mounting Included: Yes
Fixture Housing Color: GrayFixture Reflector Material: Aluminum Alzak Finish
Ballast Quantity: 1Ballast Housing: Die-Cast Aluminum
Fixture Ambient Temp. Range: -20 Degrees to 132 Degrees FBulb Included: No
Fixture Mounting Height: 20 ft.Fixture Mounting Type: 3/4" Rigid Pendant
Fixture Wattage: 1079Fixture Finish: Gray Polyester-Powder
Fixture Specific Type: HID High BayIndoor/Outdoor Usage: Indoor Only
Dimmable: NoFixture Height: 31-1/8"
Fixture Series: UG6Space to Mtg. Height Ratio: 1.8
Item: HID FixtureFixture Voltage: 120 to 277
IP Rating: IP52Suggested Bulb Item No: 2V659
Fixture Technology: MHCountry of Origin (subject to change): United States

Product Description

HID Fixture, Lamp Type Metal Halide, Lamp Watts 1000, Fixture Wattage 1079, Voltage 120 to 277, Space to Mtg. Height Ratio 1.8, Adjustable With Multi-Position Legs Light Distribution, Glass Refractor, Aluminum Alzak Finish Reflector Refractor/Reflector Material, Enclosed Reflector Type, No, Ambient Temp. Range -20 to 132 Degrees F, Mounting Height 3/4 In. Pendant, Mounting 3/4 In. Rigid Pendant, Gray Polyester Powder Finish, Die-Cast Aluminum Housing Suitable for Damp Locations Ballast Housing

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.