Fixture, Prismatic, Roadway, 400 W

GE LIGHTING| Zoro #: G1369112| Mfr #: MSRL40S0A22RMS3382

$524.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1369112 Mfr #: MSRL40S0A22RMS3382
Lamp Included: NoIncludes: Photocell Socket (Photocell Not Included)
Lamp Type: High Presure SodiumHousing Finish: Gray Electrocoat
Housing Material: Die Cast AluminumGasket: Fiber
Item: Area/RoadwayMounting: Bolt On Mast
Suggested Photocell Item No.: LC4536LACSocket Type: Mogul
Lens Type: Prismatic Drop GlassLight Distribution: Type III
Voltage: 120-277Suggested Lamp Item No.: 3APT6
Series: MSRLLamp Watts: 400
Width: 15"Length: 14-1/2"
Height: 31-3/4"Country of Origin (subject to change): United States

Product Description

Area/Roadway, HPS Lamp Type, 400 Lamp Watts, 120-277 Voltage, Drop Glass Lens Type, Mogul Socket Type, Die Cast Aluminum Housing Material, Gray Electrocoat Housing Finish, Type III NEMA Light Distribution, Fiber Gasket, Bolt On Mast Mounting, Suggested Lamp Item No. 3APT6, Suggested Photocell Item No. G1917544, Includes Photocell Socket (Photocell Not Included), No Lamp Included, 14-1/2 In. Length, 15 In. Width, 31-3/4 In. Height, MSRL

Product Reviews

Save 15%. Sign up for Z-mail.