KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Roadway, 250 W

GE LIGHTING| Zoro #: G0244097| Mfr #: M2RC25S0A2GMC3358

$364.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 13-1/4"
Lamp Watts: 250
Series: M2RC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0244097 Mfr #: M2RC25S0A2GMC3358
Width: 13-1/4"Lamp Watts: 250
Series: M2RCVoltage: 120-277
Includes: Photocell Socket (Photocell Not Included)Suggested Photocell Item No.: LC4536LAC
Suggested Lamp Item No.: 3APT5Housing Material: Die Cast Aluminum
Mounting: Bolt On MastLength: 5-3/4"
Gasket: FiberHousing Finish: Gray Electrocoat
Height: 26-1/4"Light Distribution: Type III
Socket Type: MogulItem: Area/Roadway
Lamp Type: High Presure SodiumLamp Included: No
Lens Type: Flat GlassCountry of Origin (subject to change): United States

Description

Area/Roadway, High Presure Sodium Lamp Type, 250 Lamp Watts, 120-277 Voltage, Flat Glass Lens Type, Mogul Socket Type, Die Cast Aluminum Housing Material, Gray Electrocoat Housing Finish, Type III NEMA Light Distribution, Fiber Gasket, Bolt On Mast Mounting, Suggested Lamp Item No. 3APT5, Suggested Photocell Item No. 5U793, Includes Photocell Socket (Photocell Not Included), No Lamp Included, 5-3/4 In. Length, 13-1/4 In. Width, 26-1/4 In. Height, M2RC

Reviews