KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Roadway, Flat Glass, 400 W

GE LIGHTING| Zoro #: G0537835| Mfr #: MSCL40S0A22FMC2382

$538.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 3APT6
Lamp Type: High Presure Sodium
Width: 15-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0537835 Mfr #: MSCL40S0A22FMC2382
Suggested Lamp Item No.: 3APT6Lamp Type: High Presure Sodium
Width: 15-1/4"Light Distribution: Type II
Housing Material: Die Cast AluminumIncludes: Photocell Socket (Photocell Not Included)
Lamp Included: NoHeight: 31-3/4"
Series: MSCLHousing Finish: Gray Electrocoat
Gasket: FiberLamp Watts: 400
Length: 8-1/4"Voltage: 120-277
Lens Type: Flat GlassMounting: Bolt On Mast
Socket Type: MogulSuggested Photocell Item No.: LC4536LAC
Country of Origin (subject to change): United States

Description

Area/Roadway, High Presure Sodium Lamp Type, 400 Lamp Watts, 120-277 Voltage, Flat Glass Lens Type, Mogul Socket Type, Die Cast Aluminum Housing Material, Gray Electrocoat Housing Finish, Type II NEMA Light Distribution, Fiber Gasket, Bolt On Mast Mounting, Suggested Lamp Item No. 3APT6, Suggested Photocell Item No. G1917544, Includes Photocell Socket (Photocell Not Included), No Lamp Included, 8-1/4 In. Length, 15-1/4 In. Width, 31-3/4 In. Height, MSCL

Reviews