KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 4.0W, B3 1/2 Miniature Incandescent Light Bulb

GE LIGHTING| Zoro #: G1446207| Mfr #: KPR113/BP2

$5.23 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 5
Average Bulb Life: 20 hr.
Bulb Primary Application: Flashlight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446207 Mfr #: KPR113/BP2
Voltage: 5Average Bulb Life: 20 hr.
Bulb Primary Application: FlashlightLight Bulb Dia.: 7/16"
Lumens: 52Trade Number: KPR113
Bulb Shape: B3-1/2Max. Overall Bulb Length: 1-1/4"
Item: Miniature Incandescent BulbBulb Type: Miniature
Watts: 4.0Bulb Base Type: Single Contact Midget Flanged
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Japan

Description

Miniature Incandescent Bulb, Trade Number KPR113, Bulb Shape B3-1/2, Bulb Base Type Single Contact Midget Flanged, 5 Voltage, Flashlight, 4.0 Watts, Bulb Type Miniature, Average Bulb Life 20 hr., 52 Lumens, Max. Overall Bulb Length 1-1/4 In., Light Bulb Dia. 7/16 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Reviews