GE LIGHTING 4.0W, B3 1/2 Miniature Incandescent Light Bulb

GE LIGHTING| Zoro #: G1306794| Mfr #: PR18

$0.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1306794 Mfr #: PR18
Max. Overall Bulb Length: 1-1/4"Item: Miniature Incandescent Bulb
Standards: Meets 2012 Lighting Legislation EnergyBulb Type: Miniature
Bulb Shape: B3-1/2Bulb Primary Application: Flashlight
Average Bulb Life: 3 hr.Watts: 4.0
Light Bulb Dia.: 7/16"Voltage: 7
Bulb Base Type: Single Contact Midget FlangedTrade Number: PR18
Bulb Amps: 550mALumens: 69
Country of Origin (subject to change): China

Product Description

Miniature Incandescent Bulb, Trade Number PR18, Bulb Shape B3-1/2, Bulb Base Type Single Contact Midget Flanged, 7 Voltage, Flashlight, 4.0 Watts, Bulb Type Miniature, 550mA Bulb Amps, Average Bulb Life 3 hr., 69 Lumens, Max. Overall Bulb Length 1-1/4 In., Light Bulb Dia. 7/16 In., Standards Meets 2012 Lighting Legislation Energy

Product Reviews

Save 15%. Sign up for Z-mail.