KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 70W, T8 Linear Fluorescent Light Bulb, Min. Qty 18

GE LIGHTING| Zoro #: G3779711| Mfr #: E70T8/835/CT

$28.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: F70T8*/CT
Case Quantity: 18
Bulb Color Temp.: 3500K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3779711 Mfr #: E70T8/835/CT
Bulb Designation: F70T8*/CTCase Quantity: 18
Bulb Color Temp.: 3500KGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Light Appearance: 3000 to 3999K, Warm WhiteLumens: 5670
Standards: Meets 2012 Lighting Legislation EnergyColor Rendering Index: 85
Watts: 70Light Bulb Dia.: 1"
Bulb Base Type: Medium Bi-Pin (G13)Bulb Min. Starting Temp.: -20 Degrees F
Max. Overall Bulb Length: 72"Shatter-Resistant: Yes
Average Bulb Life: 20,000 hr.Bulb Type: Linear
Bulb Shape: T8Bulb Primary Application: Cooler/Freezer
Item: Linear Fluorescent LampBulb Technology: Fluorescent
Country of Origin (subject to change): United States

Description

Linear Fluorescent Lamp, Bulb Shape T8, Bulb Base Type Medium Bi-Pin (G13), Max. Overall Bulb Length 72 In., 70 Watts, Light Appearance 3000 to 3999K, Warm White, Bulb Color Temp. 3500K, Cooler/Freezer, Average Bulb Life 20,000 hr., Lumens 5670, Yes Shatter-Resistant, Light Technology Fluorescent, Bulb Type Linear, Light Bulb Dia. 1 In., Color Rendering Index 85, Bulb Min. Starting Temp. -20 Degrees F, Bulb Designation F70T8*/CT, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews