Current
48 to 138 Watts, 1 or 2 Lamps, Electronic Ballast
Mfr # GE-260-IS-MV-N
Zoro # G2446604
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T12
- Ballast Max. Number of Lamps 2
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Instant
Explore More Products
- CURRENT GE LIGHTING 105 to 104 Watts, 2 Lamps, Electronic Ballast GE254-MV-PS-A
- CURRENT GE LIGHTING 101 to 108 Watts, 2 Lamps, Electronic Ballast GE259MAXP-N-ULTRA
- CURRENT GE LIGHTING 105 Watts, 4 Lamps, Electronic Ballast GE432-120-RES
- CURRENT GE LIGHTING 107 to 109 Watts, 4 Lamps, Electronic Ballast GE432MAXP-N-ULTRA
- CURRENT GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast GE-232-MAX347-L
- CURRENT GE LIGHTING Autotransformer GETR480/277-250W
- CURRENT Ge2F40F34T12 Ballast 93886
- CURRENT Ballast, 1000w HPS S52 5-Tap GES1000ML5AA5-5
- CURRENT Ge Led Driver Fuse Kit 39017
- HOLOPHANE 250W Metal Halide 120208240277VAc Ballast NDZ0B1
- ADVANCE 71 to 73 Watts, 2 or 3 Lamps, Electronic Ballast IOPA-3P32-LW-N
- Current Electronic Ballasts