Shop Alternate Products
This Product is Discontinued
Current
GENERAL ELECTRIC Halogen Transformer (Discontinued)
Mfr # GELT60A12012LW
Zoro # G4685931
This Product is Discontinued
Key Features
- Input Voltage 120V AC
- Output Voltage 11.7V AC
- Input Power 64 W
- Power Output 2.5 to 60W
- Output Current 5 A