SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Bulb, 165mm, 35W, Min. Qty 2

GE LIGHTING| Zoro #: G3750975| Mfr #: H4656NH

$15.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimmable: YesWatts: 35Item: Halogen Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750975 Mfr #: H4656NH
Dimmable: YesWatts: 35
Item: Halogen LampLight Distribution: Headlamp
Max. Overall Bulb Length: 2-3/4"Bulb Primary Application: Automotive
Bulb Base Type: 3 Contact LugsShatter-Resistant: No
ANSI Code: H4656Bulb Designation: H4656NH
Standards: Meets 2012 Lighting Legislation EnergyBulb Type: Reflector
Bulb Color Temp.: 3000KBulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteVoltage: 13
Bulb Shape: RectangularAverage Bulb Life: 200/320 hr.
Country of Origin (subject to change): Multiple

Description

Halogen Lamp, Bulb Shape Rectangular, Bulb Base Type 3 Contact Lugs, 35 Watts, Average Bulb Life 200/320 hr., 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 2-3/4 In., Bulb Color Temp. 3000K, Bulb Designation H4656NH, Shatter-Resistant No, Automotive, ANSI Code H4656, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews