GE LIGHTING 35W, AR111 Halogen Light Bulb

GE LIGHTING| Zoro #: G1757043| Mfr #: 35AR111/FL24

$8.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 3000 hr.
Light Bulb Dia.: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757043 Mfr #: 35AR111/FL24
Voltage: 12Average Bulb Life: 3000 hr.
Light Bulb Dia.: 4-3/8"Lumens: 1740
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 3-3/4"Light Distribution: Narrow Flood
Item: Halogen LampBulb Technology: Halogen
Dimmable: YesBulb Designation: 35AR111/FL24
Bulb Color Temp.: 2800KBulb Type: Reflector
Bulb Shape: AR111Watts: 35
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: G53
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Halogen Lamp, Lamp Type Reflector-AR, Bulb Shape AR111, Base Type G53, 35 Watts, Average Bulb Life 3000 hr., 1740 Lumens, 12 Voltage, Max. Overall Length 3-3/4 In., Light Bulb Dia. 4-3/8 In., Bulb Finish Clear, Bulb Color Temp. 2800K, Bulb Designation G17277081/FL24, Shatter-Resistant No, Halogen, Meets 2012 Lighting Legislation Energy

Reviews