SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 50W, AR111 Halogen Light Bulb

GE LIGHTING| Zoro #: G1593532| Mfr #: 50AR111/FL24

$10.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12Bulb Technology: HalogenLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593532 Mfr #: 50AR111/FL24
Voltage: 12Bulb Technology: Halogen
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Reflector
Average Bulb Life: 3000 hr.Bulb Color Temp.: 2800K
Bulb Designation: 50AR111/FL24Standards: Meets 2012 Lighting Legislation Energy
Bulb Finish: ClearBulb Shape: AR111
Light Bulb Dia.: 4-3/8"Lumens: 1050
Item: Halogen LampWatts: 50
Bulb Base Type: G53Max. Overall Bulb Length: 3-3/4"
Shatter-Resistant: NoLight Distribution: Narrow Flood
Dimmable: YesCountry of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape AR111, Bulb Base Type G53, 50 Watts, Average Bulb Life 3000 hr., 1050 Lumens, 12 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Max. Overall Bulb Length 3-3/4 In., Dimmable Yes, Light Bulb Dia. 4-3/8 In., Light Distribution Narrow Flood, Bulb Finish Clear, Bulb Color Temp. 2800K, Bulb Designation 50AR111/FL24, Shatter-Resistant No, Meets 2012 Lighting Legislation Energy

Reviews