KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 75W, AR111 Halogen Light Bulb

GE LIGHTING| Zoro #: G1647852| Mfr #: 75AR111/SP8

$11.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 3000 hr.
Light Bulb Dia.: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647852 Mfr #: 75AR111/SP8
Voltage: 12Average Bulb Life: 3000 hr.
Light Bulb Dia.: 4-3/8"Lumens: 2900
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 4-1/2"Light Distribution: Spot
Item: Halogen LampBulb Technology: Halogen
Dimmable: YesBulb Designation: 75AR111/SP8
Bulb Color Temp.: 2800KBulb Type: Reflector
Bulb Shape: AR111Watts: 75
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: G53
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape AR111, Bulb Base Type G53, 75 Watts, Average Bulb Life 3000 hr., 2900 Lumens, 12 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Max. Overall Bulb Length 4-1/2 In., Dimmable Yes, Light Bulb Dia. 4-3/8 In., Light Distribution Spot, Bulb Finish Clear, Bulb Color Temp. 2800K, Bulb Designation 75AR111/SP8, Shatter-Resistant No, Meets 2012 Lighting Legislation Energy

Reviews