Current
GE LIGHTING 20W, MR11 Halogen Light Bulb
Mfr # Q20MR11/NFL25
Zoro # G1130884
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 1-3/8"
- Light Bulb Dia. 1-3/8"
- Bulb Type Reflector
- Watts 20 W
- Lumens 165 lm
Explore More Products
- CURRENT Ge 40W R14 Spot Light 25777
- CURRENT Ge 3Pk 20W Std Fld Lamp 85289
- CURRENT Ge 65W R30 Spot Bulb 20332
- CURRENT GE 20W Hal Spot Bulb 81765
- CURRENT GE13W Day BR40 FLD Bulb 35316
- ASD LIGHTING Floodlight, Mini, LED, SMD, 10W, 5K, Black ASD-CSFL-A1050
- TCP LED, 10W R20, DIM, 2700K, Flood LED10R20D27K
- OR 70901 25W R14 Westpointe Flood Beam Accent Mini-Reflector Light Bulb OR564471
- TCP Elite LED, 17W BR40, DIM, 4100K, Flood LED17BR40D41K
- ASD LIGHTING Floodlight, LED, SMD, 75W, 4000K ASD-SFL7540
- TCP Elite LED, 10W BR30 ND 3000K, Flood LED10BR3030K
- Current Flood & Spot Light Bulbs