PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GE LIGHTING 20W, MR16 Halogen Light Bulb

GE LIGHTING| Zoro #: G0422633| Mfr #: Q20MR16/CG/FL

$6.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0422633 Mfr #: Q20MR16/CG/FL
Voltage: 12Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Type: Reflector
Average Bulb Life: 2000 hr.Bulb Beam Angle: 40 Degrees
Bulb Color Temp.: 3000KBulb Designation: Q20MR16/CG/FL
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Bulb Shape: MR16Light Bulb Dia.: 2"
Lumens: 275Item: Halogen Lamp
Watts: 20Bulb Base Type: 2-Pin (GX5.3)
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 1-7/8"
Shatter-Resistant: NoLight Distribution: Flood
Dimmable: YesCountry of Origin (subject to change): China

Description

Halogen Lamp, Lamp Type Reflector-MR, Bulb Shape MR16, Base Type 2-Pin (GX5.3), 20 Watts, Average Bulb Life 2000 hr., 12 Voltage, Max. Overall Length 1-7/8 In., Light Bulb Dia. 2 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Beam Angle 40 Degrees , Bulb Designation Q20MR16/CG/FL, Shatter-Resistant No, Halogen, General Purpose, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews