GE LIGHTING 35W, MR16 Halogen Light Bulb

GE LIGHTING |Zoro #: G2130931|Mfr #: Q35GU10/FL/CD-120V

$7.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2130931 Mfr #: Q35GU10/FL/CD-120V
Bulb Type: ReflectorStandards: Meets 2012 Lighting Legislation Energy
Max. Overall Bulb Length: 2-1/8"Light Distribution: Flood
Dimmable: YesWatts: 35
Bulb Base Type: 2-Pin (GU10)Voltage: 120
Bulb Beam Angle: 40 DegreesBulb Designation: Q35GU10/FL/CD
Bulb Color Temp.: 2650KItem: Halogen Lamp
Light Bulb Dia.: 2"Bulb Shape: MR16
Bulb Technology: HalogenBulb Primary Application: General Purpose
Average Bulb Life: 3000 hr.Shatter-Resistant: No
Light Appearance: 1000 to 2699K, Very Warm WhiteCountry of Origin (subject to change): China

Product Description

Halogen Lamp, Lamp Type Reflector-MR, Bulb Shape MR16, Base Type GU10, 35 Watts, Average Bulb Life 3000 hr., 500 Lumens, 120 Voltage, Max. Overall Length 2-1/8 In., Light Bulb Dia. 2 In., Bulb Finish Clear, Bulb Color Temp. 2650K, Bulb Beam Angle 40 Degrees , Bulb Designation Q367215/FL/CD, Shatter-Resistant No, Halogen, General Purpose, Meets 2012 Lighting Legislation Energy

Product Reviews

Save 15% when you sign up for Z-mail.