KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 35W, MR16 Halogen Light Bulb

GE LIGHTING| Zoro #: G1003003| Mfr #: Q35MR16/C/CG40-24V

$10.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 24
Average Bulb Life: 4000 hr.
Bulb Beam Angle: 40 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003003 Mfr #: Q35MR16/C/CG40-24V
Voltage: 24Average Bulb Life: 4000 hr.
Bulb Beam Angle: 40 DegreesBulb Primary Application: General Purpose
Light Bulb Dia.: 2"Lumens: 920
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 1-7/8"Light Distribution: Flood
Item: Halogen LampBulb Technology: Halogen
Dimmable: YesBulb Designation: Q35MR16/CCG40
Bulb Color Temp.: 2950KBulb Type: Reflector
Bulb Shape: MR16Watts: 35
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: 2-Pin (GU5.3)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Lamp, Lamp Type Reflector-MR, Bulb Shape MR16, Base Type 2-Pin (GU5.3), 35 Watts, Average Bulb Life 4000 hr., 920 Lumens, 24 Voltage, Max. Overall Length 1-7/8 In., Light Bulb Dia. 2 In., Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Beam Angle 40 Degrees , Bulb Designation Q35MR16/CCG40, Shatter-Resistant No, Halogen, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews