*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 35W, MR16 Halogen Light Bulb

GE LIGHTING| Zoro #: G0825097| Mfr #: Q35MR16/CG/FL

$4.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 2000 hr.
Bulb Beam Angle: 40 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825097 Mfr #: Q35MR16/CG/FL
Voltage: 12Average Bulb Life: 2000 hr.
Bulb Beam Angle: 40 DegreesBulb Primary Application: General Purpose
Light Bulb Dia.: 2"Lumens: 1000
Shatter-Resistant: NoMax. Overall Bulb Length: 1-7/8"
Light Distribution: FloodItem: Halogen Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: Q35MR16/CG/FLBulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: MR16
Watts: 35Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: 2-Pin (GX5.3)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Halogen Lamp, Lamp Type Reflector-MR, Bulb Shape MR16, Base Type 2-Pin (GX5.3), 35 Watts, Average Bulb Life 2000 hr., 1000 Lumens, 12 Voltage, Max. Overall Length 1-7/8 In., Light Bulb Dia. 2 In., Bulb Color Temp. 3000K, Bulb Beam Angle 40 Degrees , Bulb Designation Q35MR16/CG/FL, Shatter-Resistant No, Halogen, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews