KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 50W, MR16 Halogen Light Bulb

GE LIGHTING| Zoro #: G0698896| Mfr #: Q50GU10FL/RVL

$10.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 3000 hr.
Bulb Beam Angle: 40 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0698896 Mfr #: Q50GU10FL/RVL
Voltage: 120Average Bulb Life: 3000 hr.
Bulb Beam Angle: 40 DegreesLight Bulb Dia.: 2"
Lumens: 400Bulb Finish: Reveal(R)
Shatter-Resistant: NoMax. Overall Bulb Length: 2-1/16"
Light Distribution: FloodItem: Halogen Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: Q50GU10FL/RVLBulb Color Temp.: 2750K
Bulb Type: ReflectorBulb Shape: MR16
Watts: 50Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: 2-Pin (GU10)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GU10), 50 Watts, Average Bulb Life 3000 hr., 400 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Bulb Beam Angle 40 Degrees , Max. Overall Bulb Length 2-1/16 In., Dimmable Yes, Light Bulb Dia. 2 In., Light Distribution Flood, Bulb Finish Reveal(R), Bulb Color Temp. 2750K, Bulb Designation Q50GU10FL/RVL, Shatter-Resistant No, Meets 2012 Lighting Legislation Energy

Reviews