HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GE LIGHTING 50W, MR16 Halogen Light Bulb

GE LIGHTING| Zoro #: G1216171| Mfr #: Q50MR16/CG/FL

$6.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-7/8"
Bulb Technology: Halogen
Light Bulb Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216171 Mfr #: Q50MR16/CG/FL
Max. Overall Bulb Length: 1-7/8"Bulb Technology: Halogen
Light Bulb Dia.: 2"Lumens: 850
Bulb Designation: Q50MR16/CG/FLBulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 12Watts: 50
Average Bulb Life: 2000 hr.Bulb Base Type: 2-Pin (GX5.3)
Light Distribution: FloodLight Appearance: 3000 to 3999K, Warm White
Item: Halogen LampShatter-Resistant: No
Bulb Shape: MR16Bulb Beam Angle: 40 Degrees
Bulb Primary Application: General PurposeCountry of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GX5.3), 50 Watts, Average Bulb Life 2000 hr., 850 Lumens, 12 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Bulb Beam Angle 40 Degrees , Max. Overall Bulb Length 1-7/8 In., Dimmable Yes, Light Bulb Dia. 2 In., Light Distribution Flood, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation Q50MR16/CG/FL, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews