Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

GE LIGHTING 50W, MR16 Halogen Light Bulb

GE LIGHTING | Zoro #: G0931515 | Mfr #: Q50MR16/CG/FL(EXN)

$ 6.08 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ge Lighting #Q50MR16/CG/FL(EXN) Specifications

Zoro #: G0931515 Mfr #: Q50MR16/CG/FL(EXN)
ANSI Code: EXN Standards: Meets 2012 Lighting Legislation Energy
Bulb Finish: Clear Bulb Type: Reflector
Average Bulb Life: 2000 hr. Max Overall Bulb Length: 1-7/8"
Bulb Color Temp.: 2950K Bulb Primary Application: General Purpose
Lumens: 900 Light Distribution: Flood
Light Appearance: 2700 to 2999K, Soft White Light Bulb Dia.: 2"
Bulb Designation: Q50MR16CG/FL-EXN Item: Halogen Lamp
Bulb Base Type: 2-Pin (GU5.3) Bulb Beam Angle: 40 Degrees
Bulb Technology: Halogen Dimmable: Yes
Voltage: 12 Watts: 50
Shatter-Resistant: No Bulb Shape: MR16
Country of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GU5.3), 50 Watts, Average Bulb Life 2000 hr., 900 Lumens, 12 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Bulb Beam Angle 40 Degrees , Max. Overall Bulb Length 1-7/8 In., Dimmable Yes, Light Bulb Dia. 2 In., Light Distribution Flood, Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Designation Q50MR16CG/FL-EXN, Shatter-Resistant No, General Purpose, ANSI Code EXN, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews