PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GE LIGHTING 50W, MR16 Halogen Light Bulb

GE LIGHTING| Zoro #: G1803891| Mfr #: Q50MR16/F/C/CG/RVL-CD

$6.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1803891 Mfr #: Q50MR16/F/C/CG/RVL-CD
Voltage: 12Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Type: Reflector
Average Bulb Life: 2000 hr.Bulb Beam Angle: 40 Degrees
Bulb Color Temp.: 3000KBulb Designation: Q50MR16FL/CCG/RVL
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Reveal(R)
Bulb Shape: MR16Light Bulb Dia.: 2"
Lumens: 650Item: Halogen Lamp
Watts: 50Bulb Base Type: 2-Pin (GX5.3)
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 1-7/8"
Shatter-Resistant: NoLight Distribution: Flood
Dimmable: YesCountry of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GX5.3), 50 Watts, Average Bulb Life 2000 hr., 650 Lumens, 12 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Bulb Beam Angle 40 Degrees , Max. Overall Bulb Length 1-7/8 In., Dimmable Yes, Light Bulb Dia. 2 In., Light Distribution Flood, Bulb Finish Reveal(R), Bulb Color Temp. 3000K, Bulb Designation Q50MR16FL/CCG/RVL, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews