KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 50W, MR16 Halogen Light Bulb

GE LIGHTING| Zoro #: G2218964| Mfr #: Q50MR16/FL(EXN)

$4.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 2000 hr.
Bulb Beam Angle: 36 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218964 Mfr #: Q50MR16/FL(EXN)
Voltage: 12Average Bulb Life: 2000 hr.
Bulb Beam Angle: 36 DegreesBulb Primary Application: Film
Light Bulb Dia.: 2"Lumens: 890
Shatter-Resistant: NoMax. Overall Bulb Length: 1-7/8"
Light Distribution: FloodItem: Halogen Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: Q50MR16/FLBulb Color Temp.: 2900K
Bulb Type: ReflectorBulb Shape: MR16
Watts: 50Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: 2-Pin (GX5.3)ANSI Code: EXN
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Multiple

Description

Halogen Lamp, Lamp Type Reflector-MR, Bulb Shape MR16, Base Type 2-Pin (GX5.3), 50 Watts, Average Bulb Life 2000 hr., 12 Voltage, Max. Overall Length 1-7/8 In., Light Bulb Dia. 2 In., Bulb Color Temp. 2900K, Bulb Beam Angle 36 Degrees , Bulb Designation Q50MR16/FL, Shatter-Resistant No, Halogen, Film, ANSI Code EXN, Meets 2012 Lighting Legislation Energy

Reviews