Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

GE LIGHTING 71W, MR16 Halogen Light Bulb

GE LIGHTING| Zoro #: G0920796| Mfr #: Q71MR16/C/CG25(EYJ)

$9.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0920796 Mfr #: Q71MR16/C/CG25(EYJ)
ANSI Code: EYJBulb Base Type: 2-Pin (GU5.3)
Bulb Primary Application: General PurposeShatter-Resistant: No
Bulb Technology: HalogenBulb Designation: Q71MR16C/CG25
Bulb Color Temp.: 3050KDimmable: Yes
Light Distribution: Narrow FloodAverage Bulb Life: 4000 hr.
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 2"
Voltage: 12Max. Overall Bulb Length: 1-7/8"
Bulb Finish: ClearBulb Type: Reflector
Item: Halogen LampLight Appearance: 3000 to 3999K, Warm White
Bulb Shape: MR16Watts: 71
Bulb Beam Angle: 17 DegreesCountry of Origin (subject to change): United States

Description

Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GU5.3), 71 Watts, Average Bulb Life 4000 hr., 12 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Bulb Beam Angle 17 Degrees , Max. Overall Bulb Length 1-7/8 In., Dimmable Yes, Light Bulb Dia. 2 In., Light Distribution Narrow Flood, Bulb Finish Clear, Bulb Color Temp. 3050K, Bulb Designation Q71MR16C/CG25, Shatter-Resistant No, General Purpose, ANSI Code EYJ, Meets 2012 Lighting Legislation Energy

Reviews