KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 60W, PAR16 Halogen Light Bulb

GE LIGHTING| Zoro #: G1721535| Mfr #: 60PAR16/FL/RVL

$9.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2000 hr.
Light Bulb Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721535 Mfr #: 60PAR16/FL/RVL
Voltage: 120Average Bulb Life: 2000 hr.
Light Bulb Dia.: 2"Lumens: 485
Bulb Finish: Reveal(R)Shatter-Resistant: No
Max. Overall Bulb Length: 2-7/8"Light Distribution: Flood
Item: Halogen LampBulb Technology: Halogen
Dimmable: YesBulb Designation: 60PAR16FL/RVL
Bulb Color Temp.: 2850KBulb Type: Reflector
Bulb Shape: PAR16Watts: 60
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape PAR16, Bulb Base Type Medium Screw (E26), 60 Watts, Average Bulb Life 2000 hr., 485 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Max. Overall Bulb Length 2-7/8 In., Dimmable Yes, Light Bulb Dia. 2 In., Light Distribution Flood, Bulb Finish Reveal(R), Bulb Color Temp. 2850K, Bulb Designation 60PAR16FL/RVL, Shatter-Resistant No, Meets 2012 Lighting Legislation Energy

Reviews