Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

GE LIGHTING 60W, PAR16 Halogen Light Bulb

  • Zoro #: G0498793
  • Mfr #: 60PAR16/H/FL30

$10.29

  • Bulb Base Type: Medium Screw (E26)
  • Lighting Technology: Halogen
  • Bulb Designation: 60PAR16/H/FL30
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge Lighting #60PAR16/H/FL30 Specifications

  • Zoro #: G0498793
  • Mfr #: 60PAR16/H/FL30
Bulb Base Type: Medium Screw (E26) Lighting Technology: Halogen
Bulb Designation: 60PAR16/H/FL30 Bulb Beam Angle: 30 Degrees
Light Bulb Dia.: 2" Bulb Type: Reflector
Average Bulb Life: 2000 hr. Bulb Technology: Halogen
Bulb Color Temp.: 2950K Max. Overall Bulb Length: 2-7/8"
Bulb Primary Application: General Purpose Bulb Shape: PAR16
Standards: Meets 2012 Lighting Legislation Energy Watts: 60
Bulb Finish: Clear Lumens: 650
Shatter-Resistant: No Dimmable: Yes
Light Appearance: 2700 to 2999K, Soft White Max Overall Bulb Length: 2-7/8"
Voltage: 120 Item: Halogen Lamp
Light Distribution: Flood Overall Length: 2-7/8"
Bulb Dia.: 2" Color Temperature: 2950K
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Halogen Lamp, Bulb Shape PAR16, Bulb Base Type Medium Screw (E26), 60 Watts, Average Bulb Life 2000 hr., 650 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Bulb Beam Angle 30 Degrees , Max. Overall Bulb Length 2-7/8 In., Dimmable Yes, Light Bulb Dia. 2 In., Light Distribution Flood, Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Designation 60PAR16/H/FL30, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Ge Lighting #60PAR16/H/FL30