KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 75W, PAR16 Halogen Light Bulb

GE LIGHTING| Zoro #: G1606227| Mfr #: 75PAR16/H/FL30

$18.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 2000 hr.
Light Bulb Dia.: 2"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1606227 Mfr #: 75PAR16/H/FL30
Average Bulb Life: 2000 hr.Light Bulb Dia.: 2"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: 75PAR16/H/FL30
Light Appearance: 2700 to 2999K, Soft WhiteBulb Shape: PAR16
Light Distribution: FloodBulb Finish: Clear
Bulb Base Type: Medium Screw (E26)Dimmable: Yes
Shatter-Resistant: NoWatts: 75
Lumens: 900Voltage: 120
Max. Overall Bulb Length: 2-7/8"Bulb Technology: Halogen
Bulb Color Temp.: 2950KBulb Type: Reflector
Bulb Beam Angle: 30 DegreesCountry of Origin (subject to change): United States

Description

Halogen Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR16, Base Type Medium Screw (E26), 75 Watts, Average Bulb Life 2000 hr., 900 Lumens, 120 Voltage, Max. Overall Length 2-7/8 In., Light Bulb Dia. 2 In., Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Beam Angle 30 Degrees , Bulb Designation 75PAR16/H/FL30, Shatter-Resistant No, Halogen, Meets 2012 Lighting Legislation Energy

Reviews