KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 48W, PAR30L Halogen Light Bulb

GE LIGHTING| Zoro #: G1463576| Mfr #: 48PAR30L/HIR+/FL30

$17.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 4200 hr.
Bulb Beam Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1463576 Mfr #: 48PAR30L/HIR+/FL30
Voltage: 120Average Bulb Life: 4200 hr.
Bulb Beam Angle: 30 DegreesLight Bulb Dia.: 3-3/4"
Lumens: 850Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 4-3/4"
Light Distribution: FloodItem: Halogen Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: 48PAR30L/HIR+/FL30Bulb Color Temp.: 2750K
Bulb Type: ReflectorBulb Shape: PAR30L
Watts: 48Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape PAR30L, Bulb Base Type Medium Screw (E26), 48 Watts, Average Bulb Life 4200 hr., 850 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Max. Overall Bulb Length 4-3/4 In., Bulb Beam Angle 30 Degrees , Light Bulb Dia. 3-3/4 In., Bulb Finish Clear, Bulb Color Temp. 2750K, Bulb Designation 48PAR30L/HIR+/FL30, Shatter-Resistant No, Meets 2012 Lighting Legislation Energy

Reviews