BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 48W, PAR38 Halogen Light Bulb

GE LIGHTING| Zoro #: G0268965| Mfr #: 48PAR/HIR+/FL25

$14.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 5-5/16"Light Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268965 Mfr #: 48PAR/HIR+/FL25
Bulb Finish: ClearMax. Overall Bulb Length: 5-5/16"
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Medium Skirted (E26)
Voltage: 120Light Bulb Dia.: 4-3/4"
Bulb Shape: PAR38Dimmable: Yes
Bulb Technology: HalogenShatter-Resistant: No
Bulb Type: ReflectorBulb Designation: 48PAR/HIR+/FL25
Average Bulb Life: 4200 hr.Watts: 48
Item: Halogen LampBulb Primary Application: General Purpose
Bulb Color Temp.: 2750KLight Distribution: Flood
Standards: Meets 2012 Lighting Legislation EnergyLumens: 970
Bulb Beam Angle: 25 DegreesCountry of Origin (subject to change): United States

Description

Halogen Lamp, Bulb Shape PAR38, Bulb Base Type Medium Skirted (E26), 48 Watts, Average Bulb Life 4200 hr., 970 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Max. Overall Bulb Length 5-5/16 In., Dimmable Yes, Light Bulb Dia. 4-3/4 In., Light Distribution Flood, Bulb Finish Clear, Bulb Color Temp. 2750K, Bulb Designation 48PAR/HIR+/FL25, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews