Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

GE LIGHTING 53W, PAR38 Halogen Light Bulb

GE LIGHTING | Zoro #: G0924095 | Mfr #: 53PARHIR+XL/FL25

$ 16.92 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ge Lighting #53PARHIR+XL/FL25 Specifications

Zoro #: G0924095 Mfr #: 53PARHIR+XL/FL25
Dimmable: Yes Bulb Color Temp.: 2700K
Bulb Beam Angle: 25 Degrees Bulb Base Type: Medium Skirted (E26)
Average Bulb Life: 8400 hr. Bulb Technology: Halogen
Item: Halogen Lamp Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Light Distribution: Flood Lumens: 940
Bulb Finish: Clear Bulb Shape: PAR38
Voltage: 120 Watts: 53
Bulb Type: Reflector Max Overall Bulb Length: 5-5/16"
Bulb Primary Application: General Purpose Light Bulb Dia.: 4-3/4"
Shatter-Resistant: No Light Appearance: 2700 to 2999K, Soft White
Standards: Meets 2012 Lighting Legislation Energy Bulb Designation: 53PARHIR+XL/FL25
Country of Origin (subject to change): United States

Description

Halogen Lamp, Bulb Shape PAR38, Bulb Base Type Medium Skirted (E26), 53 Watts, Average Bulb Life 8400 hr., 940 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Max. Overall Bulb Length 5-5/16 In., Dimmable Yes, Light Bulb Dia. 4-3/4 In., Light Distribution Flood, Bulb Finish Clear, Bulb Color Temp. 2700K, Bulb Designation 53PARHIR+XL/FL25, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews