GE LIGHTING 200W, PAR56 Halogen Light Bulb

GE LIGHTING| Zoro #: G0500692| Mfr #: Q6.6A/PAR56/4

$64.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bulb Type: ReflectorShatter-Resistant: NoLight Bulb Dia.: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0500692 Mfr #: Q6.6A/PAR56/4
Bulb Type: ReflectorShatter-Resistant: No
Light Bulb Dia.: 7"Bulb Designation: Q6.6A/PAR56/4
Bulb Color Temp.: 3000KVoltage: 30.3
Bulb Shape: PAR56Standards: Meets 2012 Lighting Legislation Energy
Watts: 200Average Bulb Life: 600 hr.
Bulb Primary Application: AirportMax. Overall Bulb Length: 5"
Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Dimmable: YesLight Distribution: Flood
Item: Halogen LampBulb Base Type: Mogul End Prong (GX16d)
Bulb Finish: ClearCountry of Origin (subject to change): United States

Description

Halogen Lamp, Bulb Shape PAR56, Bulb Base Type Mogul End Prong (GX16d), 200 Watts, Average Bulb Life 600 hr., 30.3 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 5 In., Dimmable Yes, Light Bulb Dia. 7 In., Light Distribution Flood, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation Q6.6A/PAR56/4, Shatter-Resistant No, Airport, Meets 2012 Lighting Legislation Energy

Reviews