SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 500W, PAR56 Halogen Light Bulb

GE LIGHTING| Zoro #: G1459394| Mfr #: Q500PAR56WFL

$44.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimmable: YesItem: Halogen LampLight Distribution: Wide Flood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459394 Mfr #: Q500PAR56WFL
Dimmable: YesItem: Halogen Lamp
Light Distribution: Wide FloodMax. Overall Bulb Length: 5"
Bulb Primary Application: General PurposeBulb Base Type: Mogul End Prong (GX16d)
Shatter-Resistant: NoBulb Designation: Q500PAR56WFL
Standards: Meets 2012 Lighting Legislation EnergyBulb Type: Reflector
Bulb Color Temp.: 2950KBulb Technology: Halogen
Lumens: 8000Light Appearance: 2700 to 2999K, Soft White
Watts: 500Voltage: 120
Bulb Shape: PAR56Bulb Finish: Clear
Light Bulb Dia.: 7"Average Bulb Life: 4000 hr.
Country of Origin (subject to change): United States

Description

Halogen Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR56, Base Type Mogul End Prong (GX16d), 500 Watts, Average Bulb Life 4000 hr., 8000 Lumens, 120 Voltage, Max. Overall Length 5 In., Light Bulb Dia. 7 In., Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Designation Q500PAR56WFL, Shatter-Resistant No, Halogen, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews