KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Heat Lamp, T3, 1000W

GE LIGHTING| Zoro #: G1296802| Mfr #: FHM-Q1000T3/4

$19.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 400 hr.
ANSI Code: FHM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296802 Mfr #: FHM-Q1000T3/4
Voltage: 120Average Bulb Life: 400 hr.
ANSI Code: FHMLight Bulb Dia.: 3/8"
Lumens: 27,300Bulb Finish: Frosted
Shatter-Resistant: NoMax. Overall Bulb Length: 4-21/32"
Item: Halogen Heat LampBulb Technology: Halogen
Dimmable: YesBulb Designation: FHM-Q1000T3/4
Bulb Color Temp.: 3200KBulb Type: Miniature
Bulb Shape: T3Watts: 1000
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Recessed Single Contact (R7s)
Bulb Primary Application: Stage and StudioStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Halogen Heat Lamp, Bulb Shape T3, Bulb Base Type Recessed Single Contact (R7s), 1000 Watts, Average Bulb Life 400 hr., 27,300 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4-21/32 In., Dimmable Yes, Light Bulb Dia. 3/8 In., Bulb Finish Frosted, Bulb Color Temp. 3200K, Bulb Designation FHM-Q1000T3/4, Shatter-Resistant No, Stage and Studio, ANSI Code FHM, Meets 2012 Lighting Legislation Energy

Reviews