KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Heat Lamp, T3, 1600W

GE LIGHTING| Zoro #: G2386955| Mfr #: QH1600T3-200v

$108.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 200
Average Bulb Life: 5000 hr.
Bulb Primary Application: Heat Lamps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386955 Mfr #: QH1600T3-200v
Voltage: 200Average Bulb Life: 5000 hr.
Bulb Primary Application: Heat LampsLight Bulb Dia.: 3/8"
Lumens: 1370Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 4-5/16"
Item: Halogen Heat LampBulb Technology: Halogen
Dimmable: YesBulb Designation: QH1600T3/CL
Bulb Color Temp.: 2350KBulb Type: Miniature
Bulb Shape: T3Watts: 1600
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Base Type: Sleeve
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Multiple

Description

Halogen Heat Lamp, Bulb Shape T3, Bulb Base Type Sleeve, 1600 Watts, Average Bulb Life 5000 hr., 1370 Lumens, 200 Voltage, Halogen, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4-5/16 In., Light Bulb Dia. 3/8 In., Bulb Finish Clear, Bulb Color Temp. 2350K, Bulb Designation QH1600T3/CL, Shatter-Resistant No, Heat Lamps, Meets 2012 Lighting Legislation Energy

Reviews