BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Halogen Heat Lamp, T6, 500W

GE LIGHTING| Zoro #: G1107057| Mfr #: EHD-Q500CL/TP

$40.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 4-1/8"Light Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107057 Mfr #: EHD-Q500CL/TP
Bulb Finish: ClearMax. Overall Bulb Length: 4-1/8"
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: 2-Pin Medium (G9.5)
Voltage: 120Bulb Shape: T6
Dimmable: YesBulb Technology: Halogen
ANSI Code: EHDShatter-Resistant: No
Bulb Type: MiniatureBulb Designation: EHD-Q500CL/TP
Average Bulb Life: 2000 hr.Watts: 500
Item: Halogen Heat LampBulb Primary Application: Stage and Studio
Bulb Color Temp.: 2950KStandards: Meets 2012 Lighting Legislation Energy
Lumens: 10,000Country of Origin (subject to change): Hungary

Description

Halogen Heat Lamp, Bulb Shape T6, Bulb Base Type 2-Pin Medium (G9.5), 500 Watts, Average Bulb Life 2000 hr., 10,000 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 4-1/8 In., Dimmable Yes, Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Designation EHD-Q500CL/TP, Shatter-Resistant No, Stage and Studio, ANSI Code EHD, Meets 2012 Lighting Legislation Energy

Reviews