HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Halogen Light Bulb, A19, 43W, PK2

GE LIGHTING| Zoro #: G2036702| Mfr #: 43A/CL/H 2pk

$6.47 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 1000 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036702 Mfr #: 43A/CL/H 2pk
Voltage: 120Average Bulb Life: 1000 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 3-3/8"
Lumens: 750Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 4-7/16"
Item: Halogen LampBulb Technology: Halogen
Dimmable: YesBulb Designation: 43A/CL/H
Bulb Color Temp.: 2850KBulb Type: Standard
Bulb Shape: A19Watts: 43
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

Halogen Lamp, Bulb Shape A19, Bulb Base Type Medium Screw (E26), 43 Watts, Average Bulb Life 1000 hr., 750 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Max. Overall Bulb Length 4-7/16 In., Light Bulb Dia. 3-3/8 In., Bulb Finish Clear, Bulb Color Temp. 2850K, Bulb Designation 43A/CL/H, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy, Package Quantity 2

Reviews